Beli harga pisau aluminium di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kennedy Pisau Safety Retractable Quick Release
    Mulai

    Rp279.900

    Kennedy Pisau Safety Retractable Quick Release
    atribut:
    • Overall Length: 250mm
    • Compatible Materials: Adhesive Tape Cardboard Paper Plastic Rubber Shrink Wrap/Stretch Film
    • Handle Material: Bi-Material
    • Blade Material: Steel
    • Part Number: KEN5370790K
  2. Dalton Ladder Folding Household Aluminium (Tangga Pijakan Lipat)
    15%
    Rating:
    93% of 100
    (6)
    Mulai

    Rp339.900

    Dalton Ladder Folding Household Aluminium (Tangga Pijakan Lipat)
    Deskripsi:
    Ladder Dalton adalah tangga yang sangat praktis dan multiguna untuk membantu proses pekerjaan yang membutuhkan alat untuk mencapai ketinggian.
  3. Maxell Sliontec Aluminum Adhesive Tape 8160, With Gloss
    59%
    Mulai

    Rp289.900

    Maxell Sliontec Aluminum Adhesive Tape 8160, With Gloss
    Deskripsi:
    Usage:For repairing refrigerating containers, for air conditioning ducts / heat insulation sealing joints.
    atribut:
    • Color: Silver
    • Base Material: Aluminium Foil
    • Tape Length (m): 50
    • Tape Thickness (mm): 0.1
    • Adhesive: Acrylic
    • Base Material Thickness (mm): 0.05
    • Adhesive Power (N/10mm): 5.3
    • Tensile Strength (N/10mm): 33.3
  4. KRISBOW Pel Debu dengan Gagang (Lobby Duster)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp149.900

    KRISBOW Pel Debu dengan Gagang (Lobby Duster)
    Deskripsi:
    Terobosan baru dalam hal pembersihan lantai merek KRISBOW (alat pel). Mudah disimpan, aman digunakan dan handle terbuat dari aluminium sehingga tahan lama. Sangat cocok untuk anda yang sedang ditinggal oleh asisten rumah tangga atau untuk anda yang sering mengepel sendiri. Alat pel ini dapat memudahkan pekerjaan rumah tangga.
    atribut:
    • Color: Blue
    • Gradated Design: Aluminium
  5. SwissTech 4FL Carbide Plain Shank End Mills
    Mulai

    Rp3.099.900

    SwissTech 4FL Carbide Plain Shank End Mills
    Deskripsi:
    6 Piece Sets Dimensions to DIN 844. Cutting diameter to js12. Shank diameter to h6. Contents: 3, 4, 5, 6, 8 and 10mm. SwissTech carbide cutters are specifically engineered to be used in CNC machine centres. The rigidity and integrity of the machine tool is paramount to the performance of this type of cutter. Carbide cutters are used mainly at high speed and feed rates. The increased temperatures associated with cutting at such high rates are absorbed by the carbide, which will retain its strength and hardness. SwissTech carbide cutters can be used across a range of materials.
    atribut:
    • Flute Length: 12(2)mm 14mm 16mm 20(2)mm
    • Shank Diameter: 10mm 3mm 4mm 5mm 6mm 8mm
    • Finish/Coating: Uncoated
    • Number of Flutes: 4
    • Cutter Diameter: 10mm 3mm 4mm 5mm 6mm 8mm
    • Milling Application: Finishing Profiling Semi-finishing Slotting
    • Cutter Diameter Tolerance: js12
    • Product Number: E5SET00077
    • Helix Angle: 30 Degree
    • Application Materials: Alloy Steel Aluminium Carbon Steel Cast Iron Copper Stainless Steel
    • Material Grade: Micrograin
    • Number of Pieces: 6
    • Shank Diameter Tolerance: h6
    • Overall Length: 32mm 40mm 50(2)60mm 70mm
    • Material: Solid Carbide
    • Shank type: Plain Round
    • Plunge Type: Centre Cutting
  6. Dextone Neutral Multipurpose Tube Sealant for Glass & Metal (Lem Silikon)
    BARU
    Rating:
    100% of 100
    (4)
    Mulai

    Rp41.900

    Dextone Neutral Multipurpose Tube Sealant for Glass & Metal (Lem Silikon)
    Deskripsi:
    Silikon sealant yang tidak berbau dan tidak menimbulkan korosi. Mempunyai daya rekat yang baik dan dapat merekatkan material kaca dan aluminium. Biasa nya digunakan untuk material yang tidak berpori seperti batu, kayu, bata, marmer, keramik, metal, bagian otomotif dan sebagainya.
    atribut:
    • Density (g/mL): 0.98
    • Volume (ml): 300
  7. KYK TCT Saw Blade for Wood
    Rating:
    100% of 100
    (1)
    Mulai

    Rp49.900

    KYK TCT Saw Blade for Wood
    Deskripsi:
    Pisau potong kayu
  8. BOSCH Mitre Saw Machine (Gergaji Mesin)
    Mulai

    Rp6.499.900

    BOSCH Mitre Saw Machine (Gergaji Mesin)
    Deskripsi:
    Dirancang untuk Aluminium Cutting yang presisiEfisiensi pemotongan tinggi dan presisi pemotonganPerforma tinggi pada pemotongan Aluminium berfrekuensi tinggi
    atribut:
    • Bevel Setting (°): 45 L
    • Mitre Setting (°): 47 L / 52 R
    • Cutting Capacity (mm): 89 x 89 (0°), 62 x 130 (45° Mitre), 86 x 67 (45° Bevel)
    • Tool Dimensions (mm): 535 x475 x330
    • Saw Blade Bore Diameter (mm): 25.4
    • K3L License: Yes
    • No Load Speed (rpm): 4800
    • Part Number: 0 601 B29 0K0
    • Rated Input Power (W): 1700
    • Saw Blade Diameter (mm): 254
  9. KINIK Surface Grinding Wheel (Batu Gerinda)
    Rating:
    91% of 100
    (7)
    Mulai

    Rp169.900

    KINIK Surface Grinding Wheel (Batu Gerinda)
    atribut:
    • Abrasive Material: White Aluminium Oxide
  10. GETRA Hand Impulse Sealer (Vacuum Machine)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp239.900

    GETRA Hand Impulse Sealer (Vacuum Machine)
    atribut:
    • Height (mm): 85
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Phase: 1
  11. Makita Mesin Serut Kayu
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

  12. NACHI Straight Shank DLC-HSS Drill Bit (Mata Bor Lurus)
    Mulai

    Rp76.900

    NACHI Straight Shank DLC-HSS Drill Bit (Mata Bor Lurus)
    Deskripsi:
    This drill coated with'DLC' is suitable for high efficiency drilling of Aluminium Alloy
  13. BOSCH Planer (Mesin Serut Kayu)
    Mulai

    Rp1.399.900

    BOSCH Planer (Mesin Serut Kayu)
    atribut:
    • Uncertainty K (dB): 3
    • Adjustable Rebating Depth (mm): 0 – 9
    • Planing Width (mm): 82
    • K3L License: Yes
    • No Load Speed (rpm): 16500
    • Part Number: 0 601 596 0K0
    • Rated Input Power (W): 650
    • Sound Level (dBA): 97
    • Sound Pressure Level (dBA): 86
  14. Kennedy Compact Flaring Tool With Cutter/Deburrer Set
    Mulai

    Rp2.799.900

    Kennedy Compact Flaring Tool With Cutter/Deburrer Set
    Deskripsi:
    Suitable for use on aluminium, brass and copper pipe. Compact folding design. Robust moulded case. Single 45 Degree flares: 3/16 Inch to 5/8 Inch. Double flares: 3/16 Inch to 1/2 Inch. Cutter: 1/8 Inch to 1.1/4 Inch. Deburrer: 1/8 Inch to 1.1/8 Inch internal and external.
    atribut:
    • Angle of Flare: 45Degree
    • Compatible Pipe Material: Aluminium Brass Copper
    • Compatible Pipe Size: 1/2Inch 1/4Inch 3/16Inch 3/8Inch 5/16Inch 5/16 (Single Flare Onlyin. 5/8Inch
    • Lap Type: Double Lap Single Lap
    • Type: Flaring Tool Set
    • Includes: Carrying Case Cutter Deburrer Flaring Tool
    • Number of Pieces: 4
    • Product Number: CFTK625
Daftar Harga harga pisau aluminium Terbaru October 2026
Kennedy Pisau Safety Retractable Quick ReleaseRp279.900
Dalton Ladder Folding Household Aluminium (Tangga Pijakan Lipat)Rp339.900
BOSCH Bi-Metal Holesaw for Metal, Aluminium, PVC and Wood (Gergaji Lubang)Rp43.900
Maxell Sliontec Aluminum Adhesive Tape 8160, With GlossRp289.900
Kenmaster Bicycle Manual Air Pump (Pompa Angin Manual)Rp52.900
KRISBOW Pel Debu dengan Gagang (Lobby Duster)Rp149.900
SwissTech 4FL Carbide Plain Shank End MillsRp3.099.900
Dextone Neutral Multipurpose Tube Sealant for Glass & Metal (Lem Silikon)Rp41.900
KYK TCT Saw Blade for WoodRp49.900
BOSCH Mitre Saw Machine (Gergaji Mesin)Rp6.499.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)